Beli solder laser di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- goot Solder PultoDeskripsi:-Lightweight and economical, powerful and strong suction force aspirates dissolved solder.-Self-cleaning shaft enables comfortable work.
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- SENJU METAL Lead Free Resin Flux cored SolderDeskripsi:-Quick initial wetting, enabling soldering in short period of time.-Reduces scattering of solders and fluxes. -Wiring/connection of precision electric/electronic equipment.-Flux:JIS A class
- HP Printer Laser JetDeskripsi:Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.atribut:
- Print Technology: Laser
- BOSCH Laser Rangefinderatribut:
- Measurement Range (m): 0.15-40
- Laser Class: 2
- Power Supply: 2 x 1.5 V LR03 (AAA)
- Automatic Deactivation (minute): 5
- Dust and Water Protection: IP 54
- Laser Color: Red
- Laser Diode: 635nm, < 1mW
- Maximum Measurement Time (d): 4
- Measuring Range Up To (m): 40
- Memory Capacity (Values): 10
- Units of Measurement: m/cm, ft/inch
- Usual Measurement Accuracy (mm s): ±1.5
- Usual Measurement Time (s): 0.5
- monotaro Antistatic BrushDeskripsi:Electronic parts, substrates, printing, plate making, drawing, paper, film, plastic tech, laser disk, computer, CRT, keyboard, word processor, piano, furniture, etc.atribut:
- Material (Trim): Thunderon
- Types of Hozardous Materials: Non-dangerous goods
- Material (Handle Part): wood
- KRISBOW Infrared ThermometerDeskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- goot Temperature Controlled Soldering IronDeskripsi:-A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
- Flir Infrared ThermometerDeskripsi:- With laser point function.- Consumer products safety act PSC marked item.- Equipped with auto power off and automatic hold functions.- With backlight.
- Nanaboshi Metal Connector NCS-25 SeriesDeskripsi:-Basic shape of metal connector piece, can be used for various circuits.-Mechanically and electrically stable with robust machine/simple structure.-Products with 2 to 5 number of contacts commodity are in PSE notation. (receptacle is not applicable)-Wire connection method is solder. -Screw-in lock type connector. -P (plug female) and R (receptacle male) or AD (adapter male) fit
- Kana Barcode Scanner Handheld (Tembakan Harga)Deskripsi:Barcode Scanner milik Logic QR-80 ini dapat membaca tipe barcode Two Dimensional (2D, seperti QRCode dan Data Matrix) One Dimensional (1D, seperti tipe barcode UPC-A, UPC-E, Industrial 2 of 5, EAN 8, EAN 13, Code 128, Code 39, Code 93, Codabar 125, MSI/Plessey, dll). Logic QR-80 ini dapat membaca resolusi garis barcode hingga lebih dari 5,5 mil (1 mil = 0,0254 mm) atau setara dengan 0,1397 mm. Barcode Scanner Logic QR-80 menggunakan sensor CMOS dengan resolusi kamera 752*480 yang masih dapat membaca barcode rusak dengan tingkat kerusakan 60%. Media yang dapat dibaca oleh barcode scanner Logic QR-80 adalah di layar elektronik, kertas dan plastik. Penggunaan praktis hanya dengan menyambungkan kabel USB dari barcode scanner ke PC/Laptop, driver akan otomatis ter-install tanpa harus meng-install manual. Terdapat beberapa default mode scan pada Logic QR-80, antara lain, Automatic, dimana laser pembaca akan menyala ketika ada barcode di depannya. Ada juga mode manual scan (trigger) yang harus menekan tombol terlebih dahulu, serta mode Continuous dimana laser pembaca barcode akan tetap menyala tanpa ditekan tombolnya. Handle pada barcode scanner juga nyaman digenggam di tangan. Berbahan plastik ABS + PC yang biasa digunakan untuk bahan barang elektronik karena tahan bentur dan jatuh dari ketinggian 1,5 meter. Dengan tambahan stand untuk dudukan barcode scanner.atribut:
- Type: Handhled Barcode Scanner
- Interface Support: USB
- Drop Test (m): 1.5
- Resolution (mil): ≥ 5.5
- Photo Sensor: CMOS 752x480
- Depth Of Field (mm): 10-400
- Mode Scan: Trigger/Continous
- Scan Rate (scan/s): 300
- AS ONE Aspure Polyester WiperDeskripsi:Particle count, evaporation residue, and ion detection are minimized. Heat cutting minimizes dust and lint from the cut surface. Polyester long fibers minimize lint generation.atribut:
- Class: 100
- Material: 100% polyester%
- Cutting Method: Laser Cut
- Package Presentation: stack packaging
- AS ONE Aspure Cleanroom Wiper IiDeskripsi:Split fibers provide excellent wiping effect.atribut:
- Cutting Method: Laser Cut
- Material: 67% polyester, 33% nylon
- Package Presentation: stack packaging
- Specification: Class 100 correspondence
- STANLEY Adjustable Wrench (Kunci Inggris)Deskripsi:- ASME B107.100, ASME B107.8. - Adjustable jaw design allows tool to grip many fastener sizes. - Knurl adjusting mechanism for quick and precise adjustments. - Built-in tension spring stabilizes movable jaw. - Forged chrome vanadium steel is strong and durable. - Polished chrome head and chrome-plated body for anticorrosion protection. - Laser-etched SAE and mm jaw scale for easy size adjustment. - Lightweight handle design.
- Ishii Brush Sangyo Brush for Static Electricity Removalatribut:
- Purpose: Electronic components, PCB, printing, platemaking, drafting, paper, film, plastic, laser disc, computer, cathode-ray tube, keyboard, word-processing, piano, furniture, etc.
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
Daftar Harga solder laser Terbaru March 2026
| goot Solder Pulto | Rp309.900 |
| BOSCH Meteran Laser Level (Laser Line) | Rp649.900 |
| BOSCH Digital Laser Distance Meter (Meteran Laser) | Rp1.299.900 |
| SENJU METAL Lead Free Resin Flux cored Solder | Rp2.999.900 |
| HP Printer Laser Jet | Rp1.999.900 |
| BOSCH Laser Rangefinder | Rp1.899.900 |
| monotaro Antistatic Brush | Rp389.900 |
| KRISBOW Infrared Thermometer | Rp469.900 |
| goot Temperature Controlled Soldering Iron | Rp98.900 |
| Flir Infrared Thermometer | Rp5.499.900 |
Data diperbarui pada 04/03/2026 (Harga belum termasuk PPN)




















































































































































/P101518183-1.jpg)
/P101518176-1.jpg)








/88P103939296-1.jpg)


/g3P103687579-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/TRUSCO%20Flux/P101000250-1.jpg)